KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Air Compressor, 2 Stage, 28.1cfm

INGERSOLL RAND| Zoro #: G0629754| Mfr #: 2545E10V

$2882.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 120 gal.
Includes: Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Motor Type: Open Dripproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629754 Mfr #: 2545E10V
Tank Size: 120 gal.Includes: Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Motor Type: Open DripproofNumber of Stages: 2
Finish: Powder CoatedStandards: ASME, California Code, CSA
Max. Pressure: 175 psiFree Air CFM @ Max. Pressure: 35
Compressor Type: Tank MountedHz: 60
Amps: 31Control: Pressure Switch
Pump Oil Capacity: 2.3 qt.Overall Height: 52"
Cylinder Material: Cast IronOn Pressure Switch Setting: 135
Enclosure: NEMA 1Lubrication Type: Splash Lubricated
Off Pressure Switch Setting: 175Phase: 3
Tank Type: HorizontalHP: 10
Pump RPM: 1050ASME Tank: Yes
Compressor Package Type: Base ModelVoltage: 200
(F)NPT Outlet: 3/4"dBA @ 3 Feet: 83.0
Overall Length: 72"Item: Electric Air Compressor
Overall Width: 29"Country of Origin (subject to change): United States

Description

Electric Two Stage Air Compressor, HP Rating 10.0 HP, Free Air Flow @ 175 psi 35 CFM, Phase Three, Voltage Rating 200 Volts, Current Rating 31 Amps, Tank Capacity 120 Gallons, Tank Type Horizontal, Oil Capacity 74 Ounces, Receiver 120H, Height 52 Inches, Length 72 Inches, Width 29 Inches, NPT Outlet (F) 3/4 Inch, Start Up Kit Number G0374421, Type 30, Starter

Reviews