SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electric Air Compressor, 2 Stage, 5 HP

INGERSOLL RAND| Zoro #: G1433564| Mfr #: 2340L5

$1520.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lubrication Type: Splash LubricatedMax. Pressure: 175 psiTank Size: 60 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433564 Mfr #: 2340L5
Lubrication Type: Splash LubricatedMax. Pressure: 175 psi
Tank Size: 60 gal.Overall Width: 30"
HP: 5On Pressure Switch Setting: 135
Includes: Manual Drain Valve, Motor Starter, Pressure Gauge, Pressure Safety ValveCompressor Package Type: Base Model
Off Pressure Switch Setting: 175(F)NPT Outlet: 1/2"
Enclosure: NEMA 1Overall Height: 69"
Motor Type: Open DripproofFree Air CFM @ Max. Pressure: 14
Phase: 3Voltage: 230
Control: Pressure SwitchAmps: 17.3
Compressor Type: Tank MountedNumber of Stages: 2
dBA @ 3 Feet: 85.0ASME Tank: Yes
Pump RPM: 1575Standards: ASME, California Code, CSA
Pump Oil Capacity: 32 oz.Item: Electric Air Compressor
Finish: Powder CoatedHz: 60
Cylinder Material: Cast IronOverall Length: 32"
Tank Type: VerticalCountry of Origin (subject to change): United States

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.00, Phase - Electrical 3, Input Voltage - Air Compressor 200VAC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 14.0, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal., Compressor Package Type Base Model, Amps 17.3

Reviews