SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Engraving Pen Kit, 2.5 CFM, 18750 BPM

INGERSOLL RAND| Zoro #: G0635923| Mfr #: EP50K

$390.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 18750Throttle: Knurled ZoomSpeed: Variable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635923 Mfr #: EP50K
Blows per Minute: 18750Throttle: Knurled Zoom
Speed: VariableHose Length: 40 ft.
Air Inlet: 1/8" NPTIncludes: Flexible Hose, Three Assorted Styluses and Molded Plastic Case
Housing: SteelDuty: Industrial
Item: Engraving Pen KitCFM @ Full Load: 2.5
Required Pressure: 90 psiOverall Length: 5-1/8"
Min. Hose Size: 7/32"Country of Origin (subject to change): United States

Description

Engraving Pen Kit, Industrial, 18750 Blows per Minute, 2.5 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/8 In. NPT, 7/32 In. Min. Hose Size, Overall Length 5-1/8 In., Hose Length 66 In., Throttle Knurled Zoom, Variable Speed, Steel Housing, Flexible Hose, Three Assorted Styluses and Molded Plastic Case Includes

Reviews