LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Extended Air Angle Grinder, 15-3/4 In. L

INGERSOLL-RAND| Zoro #: G2171346| Mfr #: 61H120H63

$1565.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Metal
Lock: Safety
Item: Air Grinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171346 Mfr #: 61H120H63
Handle Material: MetalLock: Safety
Item: Air GrinderFree Speed: 12,000 rpm
Air Inlet: 3/8" NPTCFM @ Full Load: 37.0
Overall Length: 15-3/4"Grinder Type: Type 1
Variable Speed: NoAverage CFM @ 15 Second Run Time: 9.30
Wheel Dia.: 3"Min. Hose Size: 1/2"
Throttle: LeverExhaust: Side
Required Pressure: 90 psiSpindle Size: 3/8"-24
Duty: IndustrialCountry of Origin (subject to change): United States

Description

Extended Air Angle Grinder, Industrial Duty, Grinder Type Type 1, Free Speed 12,500 rpm, Wheel Dia. 3 In., Spindle Size 3/8 In.-24, HP 1.25, Average CFM @ 15 Second Run Time 9.30, CFM @ Full Load 37.0, Air Inlet 3/8 In. NPT, Required Pressure 90 psi, Min. Hose Size 1/2 In., Overall Length 15-3/4 In., Handle Material Metal, Variable Speed No, Exhaust Side, Throttle Lever, Lock Safety

Reviews