20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Extended Air Angle Grinder, 20 In. L

INGERSOLL-RAND| Zoro #: G0579275| Mfr #: 88HL60H106

$1,642.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579275 Mfr #: 88HL60H106
Handle Material: MetalThrottle: Lever
Variable Speed: NoItem: Extended Air Angle Grinder
Grinder Type: Type 1Exhaust: Side
Required Pressure: 90 psiLock: Safety
Duty: IndustrialItem: Extended Air Angle Grinder
HP: 2.0Average CFM @ 15 Second Run Time: 15.30
CFM @ Full Load: 61.0Handle Material: Metal
Exhaust: SideIncludes: 6" Lever
Air Inlet: 1/2" NPTWheel Dia.: 6"
Free Speed: 6000 rpmOverall Length: 20"
Min. Hose Size: 3/4"Spindle Size: 5/8"-11
Country of Origin (subject to change): United States

Product Description

Extended Air Angle Grinder, Industrial Duty, Grinder Type Type 1, Free Speed 6000 rpm, Wheel Dia. 6 In., Spindle Size 5/8 In.-11, HP 2.0, Average CFM @ 15 Second Run Time 15.30, CFM @ Full Load 61.0, Air Inlet 1/2 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/4 In., Overall Length 20 In., Handle Material Metal, Variable Speed No, Exhaust Side, Throttle Lever, Lock Safety, Includes 6 In. Lever

Product Reviews

Save 15%. Sign up for Z-mail.