Extended Angle Grinder, 10-3/8 In. L

INGERSOLL-RAND| Zoro #: G1206597| Mfr #: G2E135RP64

$881.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206597 Mfr #: G2E135RP64
Includes: Wheel Guard, Flange, Nut and Wheel Nut WrenchesItem: Extended Angle Grinder
HP: 0.8Average CFM @ 15 Second Run Time: 9.00
CFM @ Full Load: 36.0Handle Material: Composite
Variable Speed: NoExhaust: Rear
Throttle: LeverRequired Pressure: 90 psi
Wheel Dia.: 4"Free Speed: 13, 500 rpm
Lock: SafetyGrinder Type: Type 27
Min. Hose Size: 3/8"Overall Length: 10-3/8"
Spindle Size: 3/8"-24Air Inlet: 1/4" NPT
Duty: IndustrialCountry of Origin (subject to change): United States

Product Description

Extended Angle Grinder, Industrial Duty, Grinder Type Type 27, Free Speed 13, 500 rpm, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, HP 0.8, Average CFM @ 15 Second Run Time 9.00, CFM @ Full Load 36.0, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 10-3/8 In., Handle Material Composite, Variable Speed No, Exhaust Rear, Throttle Lever, Lock Safety, Includes Wheel Guard, Flange, Nut and Wheel Nut Wrenches

Product Reviews

Save 15%. Sign up for Z-mail.