Ingersoll-Rand
GREASE TUBE HEAD GUN ACCESSORY
- Zoro #: G902120889
- Mfr #: IRGTH-1
$19.74
Subtotal: $19.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ingersoll-Rand #IRGTH-1 Specifications
- Zoro #: G902120889
- Mfr #: IRGTH-1
- UPC #: 663023022017
- Country of Origin (subject to change): United States
Reviews of Ingersoll-Rand #IRGTH-1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- INGERSOLL-RAND Grease Gun, 19 in., 6250psi LUB5130
- INGERSOLL-RAND Grease Gun 20 V W/Battery & Chrgr* IRLUB5130-K1
- INGERSOLL-RAND 20V Cordless Grease Gun Bare Tool IRTLUB5130
- INGERSOLL-RAND 20V GREASE GUN 1 BATTERY KIT IRLUB5130-K12
- INGERSOLL-RAND Grease Gun for Impact Tools, R000A2228 IRTR000A2228
- INGERSOLL-RAND Grease Gun R000A2-228
- INGERSOLL-RAND GREASE GUN IRR000A2-228
- BLACK & DECKER/DEWALT 20V LiIon Grease Gun DCGG571M1
- SUREWERX USA GREASE GUN CONTINUOUS FLOW AFF8605
- ZEELINE Pistol-Style Grease Gun 620
- MILTON INDUSTRIES PNEUMATIC GREASE GUN - 4800 PSI MIS-3103
- Ingersoll-Rand Grease Guns