KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hammer, Chipping, 29 CFM

INGERSOLL RAND| Zoro #: G1961005| Mfr #: 3A2SA

$545.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 1725
Overall Length: 17-7/8"
Duty: Industrial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961005 Mfr #: 3A2SA
Blows per Minute: 1725Overall Length: 17-7/8"
Duty: IndustrialCFM @ Full Load: 29.0
Min. Hose: 1/2"Required Pressure: 90 PSI
Handle Type: D TypeAir Inlet: 3/8"
Average CFM @ 15 Second Run Time: 7.20Features: Grooved Barrel with Spring Type Retainer
Shank Type: RoundShank Size: 0.680"
Stroke Length: 3"Country of Origin (subject to change): Unknown

Description

Air Chipping Hammer, Industrial, Shank Size 0.680 In., Round Shank Type, 1725 Blows per Minute, Stroke Length 3 In., Average CFM @ 15 Second Run Time 7.20, 29.0 CFM @ Full Load, Air Inlet 3/8 In., Min. Hose 1/2 In., Overall Length 17-7/8 In., Required Pressure 90 psi, D Type Handle Type, Grooved Barrel with Spring Type Retainer

Reviews