Impact Socket Adapter, 1/4In x 3/8In

INGERSOLL-RAND |Zoro #: G0613094|Mfr #: A2F3M

$5.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613094 Mfr #: A2F3M
Drive Type: FemaleStandards: ASME B107.2
Drive Size: 1/4"Overall Length: 1-9/16"
Finish: Electro-PhosphateItem: Impact Socket Adapter
Output Drive Size: 3/8"Output Drive Type: Male
Item: Impact Socket AdapterOverall Length: 1-9/16"
Country of Origin (subject to change): Taiwan

Product Description

Impact Socket Adapter, Drive Size 1/4 In., Drive Type Female, Output Drive Size 3/8 In., Output Drive Type Male, Overall Length 1-9/16 In., Finish Electro-Phosphate, Standards ASME B107.2

Product Reviews

Save 15% when you sign up for Z-mail.