Impact Socket Set, 1 In Dr, 5 pc

INGERSOLL-RAND| Zoro #: G1339904| Mfr #: SK8C5T

$88.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1339904 Mfr #: SK8C5T
Includes: Blow Molded CaseStandards: ASME B107.2
Finish: Electro-phosphateDrive Type: Square
Item: Impact Socket SetConnection Type: Hex
Sockets Included: 4 Pt. Std: 13/16", 6 Pt. Deep: 33mm, 6 Pt. Deep: 1-1/2", 6 Pt. Deep Thin Wall: 1-1/8, 1-1/4"Drive Size: 1"
SAE or Metric: SAE, MetricNumber of Pieces: 5
Socket Type: 4 Pt Std, 6 Pt DeepDeep Socket Point Styles Included: 6
Std. Socket Point Styles Included: 4, 6Features: Heat Treated
Country of Origin (subject to change): Taiwan

Product Description

Impact Socket Set, 4 Pt Std, 6 Pt Deep, SAE or Metric SAE, Metric, Drive Size 1 In., Drive Type Square, 4, 6, 6, Connection Type Hex, Number of Pieces 5, Sockets Included 4 Pt. Std: 13/16 In., 6 Pt. Deep: 33mm, 6 Pt. Deep: 1-1/2 In., 6 Pt. Deep Thin Wall: 1-1/8, 1-1/4 In., Finish Electro-phosphate, Features Heat Treated, Standards ASME B107.2, Includes Blow Molded Case

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.