Impact Socket Set, 3/4 In Dr, 8 pc

INGERSOLL-RAND |Zoro #: G1194715|Mfr #: SK6H8L

$106.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194715 Mfr #: SK6H8L
Standards: ASME B107.2Finish: Electro-phosphate
Drive Type: SquareItem: Impact Socket Set
Connection Type: HexSockets Included: 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"
Drive Size: 3/4"SAE or Metric: SAE
Number of Pieces: 8Socket Type: 6 Pt Deep
Deep Socket Point Styles Included: 6Includes: Metal Box
Features: Impact Grade ToughnessCountry of Origin (subject to change): Taiwan

Product Description

Impact Socket Set, 6 Pt Deep, SAE or Metric SAE, Drive Size 3/4 In., Drive Type Square, 6, Connection Type Hex, Number of Pieces 8, Sockets Included 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 In., Finish Electro-phosphate, Features Impact Grade Toughness, Standards ASME B107.2, Includes Metal Box

Product Reviews

Save 15% when you sign up for Z-mail.