Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Impactool, Quiet, 1/2 in.

  • Zoro #: G4518179
  • Mfr #: 2135QXPA

$310.65

Details
  • Blows per Minute: 1250
  • Min. Hose Size: 3/8"
  • Handle Type: Pistol
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #2135QXPA Specifications

  • Zoro #: G4518179
  • Mfr #: 2135QXPA
Blows per Minute: 1250 Min. Hose Size: 3/8"
Handle Type: Pistol Square Drive Size: 1/2"
Duty: General Max. Torque: 780 ft.-lb.
Air Inlet: 1/4" Free Speed: 11,000 rpm
Country of Origin (subject to change): United States

Description

Impactool, Quiet, 1/2 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #2135QXPA