Ingersoll-Rand
Industrial Duty Air Hammer Kit, includes 5-peice Chisel Set
- Zoro #: G4863004
- Mfr #: 123MAXK
Hover or click to zoom Tap to zoom
Key Features
- Blows per Minute: 3,530 bpm
- Item - Air Hammers: Air Hammer Kit
- Shank Size - Air Hammers: 0.401 in
- CFM @ Full Load: 24.1
- Shank Type - Air Hammers: Round
- Duty Cycle - Air Tools: Industrial Duty
- Stroke Length: 2 5/8 in
- Blows per Minute - Air Tools: 3,530
$194.99
Subtotal: $194.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- INGERSOLL-RAND Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke 116K
- INGERSOLL-RAND HAMMER AIR 401SHANK 1116IN BORE 3500BPM IRT116
- INGERSOLL-RAND Air Hammer Kit, Round Shank, 1/4" NPT 135MAXK
- INGERSOLL-RAND Hammer, Chipping, 28 CFM 2A1SA
- INGERSOLL-RAND Hammer, Chipping, 29 CFM 4A2SA
- INGERSOLL-RAND Industrial Duty Air Hammer, 3530BPM, 2-5/8" Stroke, 3/4" Bore 123MAX
- INGERSOLL-RAND HAMMER SHORT BARREL MAX KIT IR123MAXK
- INGERSOLL-RAND Hammer Frame Asm Kit, 2135-K703 IRT2135-K703
- INGERSOLL-RAND Air Hammer - Standard Duty IR117
- CHICAGO PNEUMATIC TOOL CO HAMMER HD AIR KIT SHOCK REDUCE W/CHISEL CP7110K
- JET EQUIPMENT JET JAT-901 2-5/8" Stroke Air Riveting Hammer R6 Series 3,200 BPM 90 PSI 4 CFM 505901
- Ingersoll-Rand Air Hammers