SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Maintenance Kit, For 50-60 HP Compressors

INGERSOLL RAND| Zoro #: G0503702| Mfr #: 37981586

$1149.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Air Compressor Maintenance KitFor Use With: 50 and 60 HP CompressorsIncludes: Air/Oil Filters and Separator Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503702 Mfr #: 37981586
Item: Air Compressor Maintenance KitFor Use With: 50 and 60 HP Compressors
Includes: Air/Oil Filters and Separator FilterType: Rotary Screw
Country of Origin (subject to change): United States

Description

Air Compressor Maintenance Kit, Includes Air/Oil Filters and Separator Filter, Rotary Screw, For Use With 50 and 60 HP Compressors

Reviews