Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle/Chisel Scaler, 1-1/16 In., 13.0 CFM

  • Zoro #: G2993681
  • Mfr #: 182K1

$674.65

  • Body Style - Air Tools: In-Line
  • Handle Type: Straight
  • Housing Lock: Needle
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ingersoll Rand #182K1 Specifications

  • Zoro #: G2993681
  • Mfr #: 182K1
Body Style - Air Tools: In-Line Handle Type: Straight
Housing Lock: Needle Duty: Industrial
Duty Cycle - Air Tools: Industrial Duty Blows per Minute: 4000
Throttle: Lever Includes: Chisel/Needle Scaler No. 3Y590, (38) 5" Needles, (19) 7" Needles, 6-1/8" Angle Chisel, 6-1/8" Straight Chisel, 7" Flat Chisel, Case
Overall Length: 9" Air Inlet Size - Air Tools: 1/4" NPT
Item - Air Needle Scalers: Air Needle/Chisel Scaler Kit Required Pressure: 90 PSI
Blows per Minute - Air Tools: 4000 Average CFM @ 15 Second Run Time: 6.50
Item: Needle/Chisel Scaler Kit Min. Hose Size: 5/16"
Shank: 1/2" Square Stroke Length: 1-1/16"
CFM @ Full Load: 13.0 Air Inlet: 1/4" NPT
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Needle/Chisel Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1-1/16 In., Blows per Minute - Air Tools 4000, Air Inlet Size - Air Tools 1/4 In. NPT, Average CFM @ 15 Second Run Time 6.50, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 5/16 In., Overall Length 9 In., Shank 1/2 In. Square, Housing Lock Needle, Throttle Lever

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ingersoll Rand #182K1