Ingersoll-Rand
Needle Set, 0.118" Shank, Overall 5" L
Mfr # NS11-B22-19
Zoro # G4877122
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Sparking Yes
- Number of Needles 19
- Air Tool Material Beryllium Copper
- Tip Width 59/500 in
- Tool Overall Length 5 in
Explore More Products
- INGERSOLL-RAND Needle Scaler Kit, 4,800 bpm, 4.1 lb 125-A
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler 125
- INGERSOLL-RAND Needle Scaler IR125-A
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM 180PG-CS
- INGERSOLL-RAND Chisel Scaler, 1-13/32 In. Stroke, 5.5 CFM 170PG-CS
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore 125CI-A
- INGERSOLL-RAND Needle Scaler Kit, 1/2" Stroke, 5500 bpm 172K1
- INGERSOLL-RAND SCALER 7" GUAGE IRWF-14G-6
- INGERSOLL-RAND VALVE FOR 125 NEEDLE SCALER IRPF2200-2
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM 3AAH8
- UNIVERSAL TOOL Chisel / Needle Scaler Kit UT8635K-2
- Ingersoll-Rand Needle Scalers