JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Production Screwdriver, Adjustable Torque

INGERSOLL-RAND| Zoro #: G0326882| Mfr #: ES90P

$643.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326882 Mfr #: ES90P
Features: Standard Precision Shut-off Clutch for Assembly Applications where Precise Torque Control is NecessaryApplication: Light Duty Screw Fastening
Includes: 2 Bits, 2 Brushes, Hanger BailNo Load RPM: 2000
Control Module Required: Direct Plug inTool Clutch: Adjustable Torque
Tool Speed Control: VariableBearing Type: Ball and Roller
Tool Voltage: 115VACCorded/Cordless: Corded
Tool Length: 10"Amps: 0.45
Shank Size: 1/4"Tool Weight: 1.5 lb.
Country of Origin (subject to change): Japan

Product Description

Production Screwdriver, Clutch Adjustable Torque, No-Load RPM 2000, 1.8 Amps @ 120V, Shank Size 1/4 Hex In, Max Torque 4.4-16.0 In-Lb, Speed Control VSR, Control Module Required None, Bearings Ball and Roller, Features Standard Precision Shut-off Clutch for Assembly Applications where Precise Torque Control is Necessary, Push-to-Start, Tool Length 10 In

Product Reviews

Save 15%. Sign up for Z-mail.