Production Screwdriver, Adjustable Torque

INGERSOLL-RAND| Zoro #: G0762693| Mfr #: ES60P

$651.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762693 Mfr #: ES60P
Features: Standard Precision Shut-off Clutch for Assembly Applications where Precise Torque Control is NecessaryApplication: Light Duty Screw Fastening
Includes: 2 Bits, 2 Brushes, Hanger BailNo Load RPM: 1000
Control Module Required: Direct Plug inShank Size: 1/4"
Tool Weight: 1.5 lb.Tool Clutch: Adjustable Torque
Tool Speed Control: VariableBearing Type: Ball and Roller
Tool Voltage: 115VACCorded/Cordless: Corded
Tool Length: 10"Amps: 0.45
Country of Origin (subject to change): Japan

Product Description

Production Screwdriver, Clutch Adjustable Torque, No-Load RPM 1000, 1.8 Amps @ 120V, Shank Size 1/4 Hex In, Max Torque 4.4-17.0 In-Lb, Speed Control VSR, Control Module Required None, Bearings Ball and Roller, Features Standard Precision Shut-off Clutch for Assembly Applications where Precise Torque Control is Necessary, Push-to-Start, Tool Length 10 In
Save 15%. Sign up for Z-mail.