- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- 12V 3/8"
Shop Alternate Products
This Product is Discontinued
Ingersoll-Rand
12V 3/8" (Discontinued)
Mfr # R1130-K1
Zoro # G7595174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Capacity (1) 2.0 Ah
- Battery Included Yes
- Brushless Motor No
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
Customers Also Purchased
- Brand Ingersoll-Rand
-
MFR #
R1130-K1
-
Zoro #
G7595174
- UPC # 663024007884
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Tool Length | 10-1/8" |
Head Width | 1 1/8 in |
Head Height | 1 3/4 in |
Overall Length | 11 in |
Details
Battery Capacity | (1) 2.0 Ah |
Battery Included | Yes |
Brushless Motor | No |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Includes | 3/8" Drive Ratchet Wrench; Mfr. No. BC1121 Charger; (1) Mfr. No. BL1203 Li-ion Battery |
Max. Torque | 30 ft.-lb. |
Voltage | 12V DC |
No Load RPM | 0 to 260 |
Tool Weight | 1.6 lb |
Battery Included / Bare Tool | Battery Included |
Battery Pack Replacement | 20UJ09 |
Corded/Banded | Cordless |
Features | Increased Versatility , Low Profile Forward/Reverse Control, Strong Aluminum Housing |
Item | Ratchet |
Handle Type | In-Line |
Series | R1000 |
Battery Series | IQV12 |
Charger Included | Yes |
Fastening Torque | 30 ft-lb |
Power Source | Cordless |
Side to Center | 1/2 in |
Case Included | Yes |
Standards | EN50581:2012, EN55014-1:2006+A2:2011, EN55014-2:1997+A1:2001+A2:2008, EN60745-1, EN60745-2-2 |
Battery Model No. | 20UJ09 |
Charger Model | Mfr. No. BC1110 |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Wireless Tool Tracking | No |
Number of Batteries Included | 1 |
Retainer Type | Pin Detent |
Free Speed | 260 RPM |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 12V DC, Brushless Motor No, Fastening Torque 30 ft-lb, Free Speed 260 RPM, Drive Size 3/8 in Square, Side to Center 1/2 in, Head Height 1 3/4 in, Head Width 1 1/8 in, Retainer Type Pin Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 20UJ09, Battery Series IQV12, Charger Included Yes, Charger Model Mfr. No. BC1110, Case Included Yes
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material