SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-1/2" L Reciprocating Saw Blade, PK20

INGERSOLL RAND| Zoro #: G2420187| Mfr #: P4EV-20

$38.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420187 Mfr #: P4EV-20
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 3-1/2"Back: Straight
Primary Saw Application: MetalHeight: 1/2"
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous MetalsTeeth per Inch: 14/18
Shank: 1/2" UniversalCountry of Origin (subject to change): Brazil

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 3-1/2 In., Teeth per Inch 14/18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1/2 In., Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals, Package Quantity 20

Reviews