4" L Reciprocating Saw Blade, 50 pk.

INGERSOLL RAND| Zoro #: G0941236| Mfr #: P4FS-50

$69.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941236 Mfr #: P4FS-50
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 4"Back: Straight
Primary Saw Application: MetalHeight: 1/2"
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous MetalsTeeth per Inch: 32
Shank: 1/2" UniversalCountry of Origin (subject to change): Brazil

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per Inch 32, Length 4 In., Material Bi-Metal, Height 1/2 In., Back Straight, Shank 1/2 In. Universal, Number of Cutting Edges 1, Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals, Package Quantity 50

Reviews