4" L Reciprocating Saw Blade, PK6

INGERSOLL RAND| Zoro #: G1322517| Mfr #: P4EV-6

$10.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals
Length: 4"
Shank: 1/2" Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322517 Mfr #: P4EV-6
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous MetalsLength: 4"
Shank: 1/2" UniversalMaterial: Bi-metal
Teeth per Inch: 14/18Height: 1/2"
Item: Reciprocating Saw BladePrimary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): Brazil

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 4 In., Teeth per Inch 14/18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1/2 In., Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals, Package Quantity 6

Reviews