Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Ref Comp Air Dryer, 600 cfm, 230 psi

  • Zoro #: G0082431
  • Mfr #: NVC600

$15,281.08

Details
  • Power: 4.82kW
  • Refrigeration Compressor (HP): 4
  • Overall Height: 62"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ingersoll Rand #NVC600 Specifications

  • Zoro #: G0082431
  • Mfr #: NVC600
Power: 4.82kW Refrigeration Compressor (HP): 4
Overall Height: 62" Phase: 3
Voltage: 460VAC Overall Width: 42"
Overall Depth: 40" Refrigerant: R-404a
ISO Class - Air Treatment: 4 CFM: 600
Max. Inlet Temp.: 120 Degrees F Max. Pressure: 230 psi
Max. Incoming Pressure - Air Treatment: 230 psi Max. Flow - Air Treatment: 600 cfm
Connection Size - Air Treatment: 3" NPT Features: Thermal Mass Cycling
Max. Inlet Temp. - Air Treatment: 120 Degrees F Max. Air Compressor HP: 100
Item: Compressed Air Dryer Heat Exchanger Material: 304L Stainless Steel
Dew Point: 38 Degrees F Full Load Amps: 15
Input Voltage - Air Treatment: 460VAC Pipe Size: 3" NPT
Finish: Powder Coated Phase - Air Treatment: 3
ISO Class: 4 Max. Ambient Temp.: 113 Degrees F
Country of Origin (subject to change): United States

Description

Compressed Air Dryer, Max. Flow - Air Treatment 600 cfm, Max. Air Compressor HP 100, Max. Inlet Temp. - Air Treatment 120 Degrees F, ISO Class - Air Treatment 4, Input Voltage - Air Treatment 460VAC, Phase - Air Treatment 3, Connection Size - Air Treatment 3 In. NPT, Max. Incoming Pressure - Air Treatment 230 psi, Dew Point 38 Degrees F, 15 Full Load Amps, Power 4.82kW, Max. Ambient Temp. 113 Degrees F, R-404A Refrigerant, Powder Coated Finish, 304L Stainless Steel Heat Exchanger Material

Reviews of Ingersoll Rand #NVC600