Skip to Main Content

Featured Categories

  • Electrical Supplies
  • Storage & Workspace
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Air-Powered & Pneumatic Tools
      6. /
      7. Air Screwdrivers
      8. /
      9. SCREWRIVER AIR REV 1/4" HEX 1800 RPM
      Shop All Air Screwdrivers
      Ingersoll-Rand

      SCREWRIVER AIR REV 1/4" HEX 1800 RPM

      • Zoro #: G302595324
      • Mfr #: IR371
      Hover or click to zoom Tap to zoom
      $169.10
      10% off
      $152.19

      Subtotal: $152.19
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews
      • Brand Ingersoll-Rand
      • MFR #
        IR371
      • Zoro #
        G302595324
      • Country of Origin
        Taiwan, Province of China
      • Category Air Screwdrivers

      Explore more

      • INGERSOLL-RAND Air Screwdriver, Industrial Duty, 800 rpm 41SA8PSQ4
      • INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. 5RALP1
      • INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm QP1T10S1D
      • INGERSOLL-RAND Air Screwdriver, 20 to 110 in.-lb. 7RAMC1
      • INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1500rpm QP1T15S1TD
      • INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. 5RLNC1
      • INGERSOLL-RAND Air Screwdriver, Industrial Duty, 800 rpm 41PA8TSQ4
      • INGERSOLL-RAND Air Screwdrivers, Industrial Duty, 2500rpm 41PP25TSQ4
      • INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm 41PA10TSQ4
      • INGERSOLL-RAND Air Screwdriver, Industrial Duty, 800 rpm 41PA8TPQ4
      • CLECO Air Screwdriver, 10 to 45 in.-lb. 19SCA05Q
      • Ingersoll-Rand Air Screwdrivers

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc