Ingersoll-Rand
Portable Air Compressor, 20 gal, Vertical
Mfr # P1.5IU-A9
Zoro # G8206128
$981.99
13% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$848.99
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Manual Drain, Power Cord (6 ft), Pressure Gauge, Pressure Switch, Regulator, Safety Valve
- Overall Length 22 in
- Overall Height 43 in
- Weight 200 lb
Explore More Products
- INGERSOLL-RAND Start Up Kit For Air Compressor Model 2475F14G IRT46821567
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 IRT45465432
- INGERSOLL-RAND Electric Air Compressor 247PN5-V (230-1-60)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal P1.5IU-A9-H Horizontal Garage Mate
- INGERSOLL-RAND Single Stage Electric Air Compressor 42663401
- INGERSOLL-RAND Electric Air Compressor 247PD5-V (230-1-60)
- INGERSOLL-RAND Electric Air Compressor 247PD7.5-P (230-3-60)
- INGERSOLL-RAND Comp Air 10Hp 2 Stage, C2545K10-VP IRTC2545K10-VP
- SPEEDAIRE Electric Air Compressor, 1 Stage, 2 HP 2MLW6
- JENNY Fire Sprinkler Air Compressor, 1 HP K1S-BS-115/1-ACGK
- VIAIR High Pressure 2 On 2, Universal, Two 380 30018
- Ingersoll-Rand Air Compressors