DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Start-up Kit, For 50-60 HP Rotary

INGERSOLL RAND| Zoro #: G0871342| Mfr #: 38334090

$359.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 50 to 60 HP Compressors
Includes: 5 Liters of Coolant, 1 Coolant Filter
Item: Start-up Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871342 Mfr #: 38334090
For Use With: 50 to 60 HP CompressorsIncludes: 5 Liters of Coolant, 1 Coolant Filter
Item: Start-up KitType: Oil/Filter
Country of Origin (subject to change): United States

Description

Start-up Kit, Oil/Filter, For Use With 50-60 HP Rotary Screw Air Compressors, Includes 5 Liters of Coolant, 1 Coolant Filter

Reviews