Skip to Main Content
customer-service Help
Ingersoll Rand

Type 30 FullyPKaged (230-1-60V) 7.5 Hp Air Compressor

Feedback Help us improve our product images
$3,720.65
  • Free Air CFM @ 90 PSI - Air Compressor: 1.00
  • Item: Type 30 FullyPKaged,230-1-60V,7.5 Hp A
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $3,720.65

Ingersoll Rand #IRT45465523 Specifications

  • Free Air CFM @ 90 PSI - Air Compressor: 1.00
  • Item: Type 30 FullyPKaged,230-1-60V,7.5 Hp A
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

80 Gallon Vertical Tank Provides Shop Needed Compressed Air Capacity In With A Small Footprint /Cast Iron Two Stage Pump Provides Max Air Pressure And Air Volume For Max Shop Performance /Cast Iron Pump Esures Long Life Operation Exceeding 10,000 Hours Of Operation /Integrated Air Coolers Deliver Dryer Air Which Protects Tools And Other Air Operated Equipment From Moisture Damage /Low Pump Oil Protection System Ensures No Damage As A Result Of Low Pump Oilingersoll-Rand, The World Leader In Air

Restrictions and Compliance

Hazardous material

Reviews of Ingersoll Rand #IRT45465523