- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Compressor Oil
- /
- Ultra Coolant, 5L, 10W-20
Ingersoll Rand
Ultra Coolant, 5L, 10W-20
- Zoro #: G3061633
- Mfr #: 92692284
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $215.00
Ingersoll Rand #92692284 Specifications
- Zoro #: G3061633
- Mfr #: 92692284
- Sub-Category: Compressor
- Item: Compressor Oil
- Food Grade: No
- Base: PAG-Ester
- Size: 5 L
- Container Type: Bottle
- SAE Grade: 10
- ISO Viscosity Grade: 100
- Flash Point: 271 Degrees C
- Application: For Ingersoll Rand Rotary Screw Air Compressor
- Viscosity @ 100C: Not Specified
- Viscosity Index: 172
- Four-Ball Wear: Not Specified
- Viscosity @ 40C: Not Specified
- Pour Point: -50 Degrees C
- Standards: ASTM
- Odor: Mild
- For Use With: Rotary Screw Compressor
- Color: Brown
- SAE Viscosity Grade: 10
- Container Size: 1.32 gal
- Country of Origin (subject to change): United States
Description
If you are looking for a high-quality compressor oil, the Ingersoll Rand 92692284 Ultra Coolant is the perfect choice. This 5L can contains 10W-20 oil, which provides excellent lubrication to your rotary screw air compressor. The can of this 5L product contains 10W-20 oil, which provides excellent lubrication to your rotary screw air compressor. It has an ISO viscosity grade of 100 and a flash point of 271 degrees C. With a pour point of -50 degrees C and a viscosity index of 172, this compressor oil resists the formation of wax crystals at low temperatures. The Ingersoll Rand Ultra Coolant is an effective way to maintain your rotary screw air compressor in peak condition.
Reviews of Ingersoll Rand #92692284
Explore more
- INGERSOLL RAND Compressor Lubricant, 20L, 10W-20 38459582
- INGERSOLL RAND Boot, White/Blue, PR 47703841001
- INGERSOLL RAND Compressor Oil, 1L 38440228
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12 YL10-032-12CS
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. YL10-032
- MILES LUBRICANTS Compressor Oil, Drum, 55 gal., 46.10 cSt MSF1537001
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 55 gal. MSF2037001
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 64.60 cSt MSF1543003
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 9.10 cSt MSF1540003
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) YL30-016
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 32 121987
- Ingersoll Rand Compressor Oil