25mm W x 42-1/2" L Micro Ribbed V-Belt 5 Ribs 5PK1080

INGERSOLL RAND| Zoro #: G1561497| Mfr #: 89296560

$35.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: -
Number of Ribs: 5
V-Belt Type: Micro Ribbed V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561497 Mfr #: 89296560
Construction: -Number of Ribs: 5
V-Belt Type: Micro Ribbed V-BeltTemp. Range: -
Industry Number: 5PK1080Outside Length: 42-1/2"
For Use With: 5 and 7.5 HP UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 6WA78, 6WA79, 6WA80, 6WA81Material: Polyurethane
Top Width: 25mmResists: Oil, Heat
Item: V-BeltV-Belt Section: PK
Country of Origin (subject to change): United States

Description

V-Belt, Industry Number 5PK1080, V-Belt Section PK, Number of Ribs 5, Outside Length 42-1/2 In., Top Width 25mm, Material Polyurethane, Construction -, Temp. Range -, Resists Oil, Heat, For Use With 5 and 7.5 HP UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 6WA78, 6WA79, 6WA80, G8541486

Reviews