This item is Discontinued.

Inmovement Desk Riser, 41 in. Wx26-7/32 in. D, White IM-WDESKREADY-01

Desk Riser, 41 in. Wx26-7/32 in. D, White (Discontinued)

  • Mfr # IM-WDESKREADY-01
  • Zoro # G1585416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM-WDESKREADY-01
Zoro #
G1585416
UPC #
-
Country of Origin
China

Dimensions

Width
41 in
Height
5 1/2 in
Depth
26 7/32 in

Details

Color
White
Material
Medium Density Fireboard
Weight Capacity
35 lb
Item
Desk Riser

Description

Desk Riser, Material Medium Density Fireboard, Color White, Weight Capacity 35 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.