Innovations Lighting
One Light Vintage Dimmable Led Semi-Flush Mount
Mfr # 201F-AB-G171-LED
Zoro # G0040320
Free Shipping & Returns
$224.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 201F-PN-G201-8-LED
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 284-1C-BAB-G204-6-LED
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 201F-OB-G71-LED
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track P900012-009
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W 65904
- LIGHTNING 2 Light Bowl Semi-Flush Mount; Brushed Nickel LI656087
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold 89463/3
- HUNTER Semi Flush Light, Matte White, 120 V, UL 19021
- MAXIM Elegante 3-Light 16.5" Wide Oil Rubbed Bronze Semi-Flush Mount Light 2859OI
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish C0238
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track P900012-028
- Innovations Lighting Semi-Flushmount Lights