Innovations Lighting
One Light Vintage Dimmable Led Semi-Flush Mount
Mfr # 201F-AB-G74-LED
Zoro # G0064820
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- INNOVATIONS LIGHTING One Light Semi-Flush Mount 284-1C-BPN-G201-6
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 516-1C-PC-G82-LED
- INNOVATIONS LIGHTING Metal Shade Semi-Flush 517-1CH-PN-M1
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black 89443/3
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W 65904
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass 63146LEDDLP-ABB/SDG
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track P900013-031
- Z-LITE Cosmopolitan 3 Light Semi Flush Mount, Matte Black & Etched White 307SF-MB
- LIVEX LIGHTING Brushed Nickel Semi Flush, 2 Light 58061-91
- LIVEX LIGHTING Soft Gold Semi Flush, 4 Light 49864-33
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount P350167-143
- Innovations Lighting Semi-Flushmount Lights