Innovations Lighting
One Light Vintage Dimmable Led Semi-Flush Mount
- Zoro #: G9988116
- Mfr #: 201F-BAB-M13-BK-LED
Hover or click to zoom Tap to zoom
$240.99
Subtotal: $240.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Innovations Lighting
- MFR #201F-BAB-M13-BK-LED
- Zoro #G9988116
- Country of OriginChina
- Category Semi-Flushmount Lights
Description
1 Light Vintage Dimmable Led Appalachian 8 Inch Semi-Flush Mount
Reviews of Innovations Lighting #201F-BAB-M13-BK-LED
Explore more
- INNOVATIONS LIGHTING Glass Semi-Flush 517-1CH-AB-G43
- INNOVATIONS LIGHTING One Light Vintage Dimmable, White Glass Led Semi-Flush Mount 284-1C-BPN-G201-8-LED
- INNOVATIONS LIGHTING One Light Semi-Flush Mount 516-1C-BK-G111
- INNOVATIONS LIGHTING One Light Semi-Flush Mount 201F-AC-G181
- INNOVATIONS LIGHTING One Light Semi-Flush Mount 517NH-1C-SN
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 517-1CH-OB-G43-LED
- INNOVATIONS LIGHTING One Light Semi-Flush Mount 516-1C-OB-G259
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 201F-AB-G146-LED
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 517-1CH-OB-G78-LED
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED SemiFlush, Antique Brushed Brass Finish, Clear Glass 63148LEDDLP-ABB/CLR
- DWELED Chaucer 16in LED Semi-Flush Mount 3000K in Black FM-632
- Innovations Lighting Semi-Flushmount Lights