Innovations Lighting
One Light Vintage Dimmable Led Semi-Flush Mount
Mfr # 201F-BB-G52-LED
Zoro # G0058496
Free Shipping & Returns
$204.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 517-1CH-SN-M10-LED
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 201F-BB-G44-LED
- INNOVATIONS LIGHTING Glass Semi-Flush 201F-PN-G63
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish GLOL4812L30D1SN
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture P6149-30
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium QI004236.M
- HOWARD LIGHTING PRODUCTS Howard Lighting MHBC5K0MV Led Mini High Bay Fixture - 200W; 15500 Lumens; 120-277 V MHBC5K0MV
- SUN Sun 372645 Wildlight - Polar Bear Light 372645
- MAXIM Elegante 3-Light 16.5" Wide Oil Rubbed Bronze Semi-Flush Mount Light 2859OI
- LIVEX LIGHTING English BronzeSemi Flush, 3 Light 58063-92
- ETI SOLID STATE LIGHTIN Low-Profile Light Fixture, 120/277 V, 22 W, Led Lamp, 1600 Lumens, 4000 K Color Temp, White Fixture 54437241
- Innovations Lighting Semi-Flushmount Lights