Innovations Lighting
One Light Vintage Dimmable Led Semi-Flush Mount
Mfr # 516-1C-BK-G92-LED
Zoro # G9951908
Free Shipping & Returns
$160.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- INNOVATIONS LIGHTING Glass Semi-Flush 517-1CH-PN-G41
- INNOVATIONS LIGHTING One Light Semi-Flush Mount 517-1CH-PC-G181
- INNOVATIONS LIGHTING One Light Vintage Dimmable Led Semi-Flush Mount 201F-PN-G63-LED
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track P900013-031
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush P350134-143-30
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture P6160-30
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish 60-200
- MAXIM Elegante 3-Light 16.5" Wide Oil Rubbed Bronze Semi-Flush Mount Light 2859OI
- ETI SOLID STATE LIGHTIN Low-Profile Light Fixture, 120/277 V, 22 W, Led Lamp, 1600 Lumens, 4000 K Color Temp, White Fixture 54437241
- PROGRESS LIGHTING Gather Semi-Flush/Convertible P350088-015-30
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK 78163-1
- Innovations Lighting Semi-Flushmount Lights