PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1126352| Mfr #: 3GDJ6

$1.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Three ProngMaterial: SteelBase Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126352 Mfr #: 3GDJ6
Style: Three ProngMaterial: Steel
Base Dia. (In.): 0.625Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Steel Zinc Insert
Diameter: 1.25"Item: Three Prong Knob
Finish: Zinc YellowLength: 1.00"
Thread Size: 1/4-20Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

1.25 3Prong knob blnd 1/4-20 sz pp

Reviews