Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0342291| Mfr #: 3GDJ5

$1.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Three Prong Knob
Material: steel
Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342291 Mfr #: 3GDJ5
Item: Three Prong KnobMaterial: steel
Tap Type (In.): ThruDiameter: 1.25"
Knob Type: Black Polypro Plastic, Steel Zinc InsertStyle: Three Prong
Thread Size: 1/4-20Length: 1.00"
Finish: zinc platedBase Dia. (In.): 0.625
Country of Origin (subject to change): Multiple

Description

1.25 3Prong knob thru 1/4-20 sz pp

Reviews