SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Three Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2092562| Mfr #: 3GDJ9

$1.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Three Prong KnobFits Hand Wheel Dia. (In.): -Length: 1.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092562 Mfr #: 3GDJ9
Item: Three Prong KnobFits Hand Wheel Dia. (In.): -
Length: 1.00"Finish: zinc plated
Knob Type: Black Polypro Plastic, Steel Zinc InsertIncludes: -
Screw Length: 0.75"Material: Steel
Standards: -Thread Size: 1/4-20
Style: Three Prong w/ScrewBase Dia. (In.): 0.75
Tap Type (In.): -Diameter: 1.75"
Country of Origin (subject to change): Multiple

Description

1.75 3Prong knob 1/4-20 x .75 sz pp

Reviews