Ball Knob, 1/2-13 Thread Size, 1.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1779477| Mfr #: 3GDH5

$1.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Knob
Length: 1.50"
Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779477 Mfr #: 3GDH5
Item: Ball KnobLength: 1.50"
Thread Size: 1/2-13Tap Type (In.): Blind
Knob Type: Black Polypro Plastic,Steel Zinc LocknutFinish: zinc plated
Diameter: 1.625"Style: Ball
Material: steelBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 1/2 In, Thread Size 1/2-13 Thread Size, Dia 1 5/8 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Reviews