Ball Knob, 5/8-11 Thread Size, 1.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1748582| Mfr #: 3GDG8

$2.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: BallMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748582 Mfr #: 3GDG8
Style: BallMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Locknut
Diameter: 1.625"Item: Ball Knob
Finish: zinc platedLength: 1.50"
Thread Size: 5/8-11Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 1/2 In, Thread Size 5/8-11 Thread Size, Dia 1 5/8 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Reviews