KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Knob, 3/8-16 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0857516| Mfr #: 3GDF3

$1.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857516 Mfr #: 3GDF3
Item: Ball KnobMaterial: steel
Tap Type (In.): BlindDiameter: 1.375"
Knob Type: Black Polypro Plastic,Steel Zinc InsertStyle: Ball
Thread Size: 3/8-16Length: 1.25"
Finish: zinc platedBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 1/4 In, Thread Size 3/8-16 Thread Size, Dia 1 3/8 In In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Ball Style, Steel, Zinc Plated

Reviews