Ball Knob, 5/16-18 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1441343| Mfr #: 3GDF1

$0.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: BallMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441343 Mfr #: 3GDF1
Style: BallMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 1.375"Item: Ball Knob
Finish: Zinc YellowLength: 1.25"
Thread Size: 5/16-18Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 1/4 In, Thread Size 5/16-18 Thread Size, Dia 1 3/8 In In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Ball Style, Steel, Zinc Yellow

Reviews