SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball Knob, 1/2-13 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1165412| Mfr #: 3GDE5

$1.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: BallMaterial: SteelBase Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165412 Mfr #: 3GDE5
Style: BallMaterial: Steel
Base Dia. (In.): 0.625Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Locknut
Diameter: 1.25"Item: Ball Knob
Finish: zinc platedLength: 1.125"
Standards: -Thread Size: 1/2-13
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 1/8 In, Thread Size 1/2-13 Thread Size, Dia 1 1/4 In In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Reviews