PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ball Knob, 3/8-16 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1907157| Mfr #: 3GDE3

$0.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 0.625Material: steelDiameter: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907157 Mfr #: 3GDE3
Base Dia. (In.): 0.625Material: steel
Diameter: 1.25"Thread Size: 3/8-16
Finish: zinc platedStyle: Ball
Length: 1.125"Knob Type: Black Polypro Plastic,Steel Zinc Insert
Item: Ball KnobTap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 1/8 In, Thread Size 3/8-16 Thread Size, Dia 1 1/4 In In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Ball Style, Steel, Zinc Plated

Reviews