HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1419801| Mfr #: 3GDE1

$0.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 0.625
Material: steel
Diameter: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419801 Mfr #: 3GDE1
Base Dia. (In.): 0.625Material: steel
Diameter: 1.25"Thread Size: 5/16-18
Finish: Zinc YellowStyle: Ball
Length: 1.125"Knob Type: Black Polypro Plastic,Steel Zinc Insert
Item: Ball KnobTap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 1/8 In, Thread Size 5/16-18 Thread Size, Dia 1 1/4 In In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Ball Style, Steel, Zinc Yellow

Reviews