Ball Knob, 1/4-20 Thread Size, 1.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1622661| Mfr #: 3GDH8

$4.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: BallMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622661 Mfr #: 3GDH8
Style: BallMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 1.875"Item: Ball Knob
Finish: zinc platedLength: 1.75"
Thread Size: 1/4-20Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 3/4 In, Thread Size 1/4-20 Thread Size, Dia 1 7/8 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Ball Style, Steel, Zinc Plated

Reviews