Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1651483| Mfr #: 3GDH6

$4.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651483 Mfr #: 3GDH6
Item: Ball KnobMaterial: steel
Tap Type (In.): BlindDiameter: 1.875"
Knob Type: Black Polypro Plastic,Steel Zinc LocknutStyle: Ball
Thread Size: 5/8-11Length: 1.75"
Finish: zinc platedBase Dia. (In.): 1.00
Country of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 3/4 In, Thread Size 5/8-11 Thread Size, Dia 1 7/8 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Reviews