KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Knob Short Tip, Barrel Height 2.25"

INNOVATIVE COMPONENTS| Zoro #: G0377946| Mfr #: 5REK6

$21.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Length: 0.560"
Item: Ball Knob
Includes: Weld On Barrel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377946 Mfr #: 5REK6
Tip Length: 0.560"Item: Ball Knob
Includes: Weld On BarrelBarrel Height: 2.25"
Knob Type: Ball KnobPin Dia.: 1/2"
Finish: Matte TexturedStyle: Short Tip
Tip Dia.: 1/2"Material: polypropylene
Country of Origin (subject to change): Multiple

Description

Ball Knob, Tip Dia. (In.) 1/2, Tip Length (In.) 0.56, Dia. (In.) 1-3/8, Knob Type PopPin, Style Ball Knob, Material Polypropylene, Finish Matte Textured, Includes Weld On Barrel, Handle Ball knob, Height (In.) 1.28, Length (In.) Barrel 2.25, Overall Height 4.36, Overall Length 4.36, Components Knob,Plunger,Spring,Barrel

Reviews