KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Knob, 1/2-13 Thread Size, 1.375"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0519967| Mfr #: 3GDG6

$1.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519967 Mfr #: 3GDG6
Item: Ball KnobMaterial: steel
Tap Type (In.): BlindDiameter: 1.50"
Knob Type: Black Polypro Plastic,Steel Zinc LocknutStyle: Ball
Thread Size: 1/2-13Length: 1.375"
Finish: zinc platedBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

Ball Knob, Length 1 3/8 In, Thread Size 1/2-13 Thread Size, Dia 1 1/2 In In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Reviews