PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ball Knob, 1/4-20 Thread Size, 1/3"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0690207| Mfr #: 3FKL8

$0.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: BallMaterial: SteelBase Dia. (In.): 0.375
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690207 Mfr #: 3FKL8
Style: BallMaterial: Steel
Base Dia. (In.): 0.375Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Locknut
Diameter: 0.75"Item: Ball Knob
Finish: zinc platedLength: 0.75"
Thread Size: 1/4-20Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Ball Knob, Length 3/4 In, Thread Size 1/4-20 Thread Size, Dia 3/4 In, Tap Type Blind In, Base Dia 3/8 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Ball Style, Steel, Zinc Plated

Reviews